- Krud Kutter® Rustex - Rust Converter
- Rust Inhibiting Coating Converts Rusted Metal Overnight
- Prepares Rusted Metal For Painting
| Container Size | 32 oz |
| Type | Rust Converter |
| Color | Light Green |
| Temperature Range [Min] | 36 °F |
| Flammability | Nonflammable |
| Container Type | Bottle |
| VOC Content | 2 % |
| Weight | 2.33 LB |
| EAN or UPC | 618818760322 |

