Rust-Oleum
S6511413
Concrete Saver® 6500 System, 100% Solids Heavy-Duty Epoxy Floor Coating
Item #100912343
- Penetrating Prime and Seal Primer Base
- Epoxy Resin
- 1 gal can
- High Gloss Finish
description
- This is a two-part component system of base and activator. The base and activator are sold separately. Combine for one gallon activated.
features
- Two-component, 100% solids epoxy, high gloss finish
- Adheres to properly-prepared concrete
- Excellent abrasion, impact and chemical resistance
- Endures continuous foot and rubber-tire vehicle traffic and power washings
- Low-odor formula ideal for confined, low-ventilation areas
- Easy to apply and maintain
- For best results, use with Penetrating Prime and Seal Primer
- Low VOC
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
- USDA acceptable
| Activator Type | Low VOC Standard |
| Container Type | Can |
| Finish | High Gloss, Epoxy |
| Origin | Epoxy Paints and Activators |
| Pot Life | 30 min |
| Cure Speed | 72 h |
| Dry Time | 10 hr |
| Type | Low VOC Standard |
| Full Cure | 72 h |
| Functional Cure | 10 h |
| Application | Floors |
| Low VOC | Yes |
| Color | Clear |
| Use With | Concrete Saver® 6500 System 100% Solids Epoxy |
| Container Size | 1 gal |
| Resin Type | Epoxy |
| Weight | 8.2 LB |
| EAN or UPC | 20066651145 |
