- Floor, High Traffic 100% Solids Type
- Epoxy Resin Type
- 1 gal Container Size
- Dunes Tan Color
- Gloss Finish
description
- Protect hard-working floors with Rust-Oleum Concrete Saver 6500 System High Traffic Floor Coating. This high-build, high-gloss epoxy is designed for industrial settings with heavy foot traffic, rubber-tired vehicles and occasional chemical spills.
features
- Excellent resistance to abrasion and impact
- easy to maintain
- durable
- Withstands intermittent chemical spills, splashes and power washings
- Dries fast—accepts light foot traffic in 10 hours/heavy traffic in 72 hours
- For new, old, bare or previously coated concrete floors—great for warehouses, labs, etc.
- Low odor, low VOCs1
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- 1VOC-compliant nationwide (VOC<100 g/l)
compliances
- 0
| Container Size | 1 gal |
| Cure Speed | 72 h |
| Use With | 6001604 Activator |
| Color | Dunes Tan |
| Container Type | Can |
| Pot Life | 30 min |
| Application | Floors |
| Functional Cure | 10 h |
| Low VOC | Yes |
| Full Cure | 72 h |
| Finish | Gloss |
| Type | Floor, High Traffic 100% Solids |
| Origin | Epoxy Paints and Activators |
| Activator Type | Low VOC Standard |
| Dry Time | 10 hr |
| Resin Type | Epoxy |
| Weight | 8.2 LB |
| EAN or UPC | 20066002329 |

