Rust-Oleum
S6592413
Concrete Saver® 6500 System, 100% Solids Heavy-Duty Epoxy Floor Coating
Item #100912351
- 1 gal Can
- White
- Low VOC
- For Food & Beverage Plants, Industrial Manufacturing, and Flooring
- For Heavy duty traffic
description
- This is a two-part component system of base and activator. The base and activator are sold separately. Combine for one gallon activated.
features
- Two-component, 100% solids epoxy, high gloss finish
- Adheres to properly-prepared concrete
- Excellent abrasion, impact and chemical resistance
- Endures continuous foot and rubber-tire vehicle traffic and power washings
- Low-odor formula ideal for confined, low-ventilation areas
- Easy to apply and maintain
- For best results, use with Penetrating Prime and Seal Primer
- Low VOC
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
compliances
- 0
| Low VOC | Yes |
| Container Type | Can |
| Activator Type | Low VOC Standard |
| Type | Finish Base |
| Application | Floors |
| Finish | High Gloss, Epoxy |
| Color | White |
| Cure Speed | 72 h |
| Origin | Epoxy Paints and Activators |
| Pot Life | 30 min |
| Use With | 6001604 Activator |
| Functional Cure | 10 h |
| Full Cure | 72 h |
| Container Size | 1 gal |
| Dry Time | 10 hr |
| Weight | 8.2 LB |
| EAN or UPC | 20066002350 |
