- Krud Kutter® Sporex
- Multi-Surface Outdoor Cleaner
- Removes And Prevents Mold, Mildew, Algae, Fungus And Moss Stains Without Scrubbing
- Biodegradable
| Type | Cleaners/Removers |
| Type of Cleaner | Biodegradable Cleaner |
| Flammability | Nonflammable |
| Acidity (pH) | 9 |
| Mixing Ratio | 1:12 |
| Container Size | 1 gal |
| Biodegradable | Yes |
| Container Type | Bottle |
| Color | Clear |
| Brand. | Krud Kutter® |
| VOC Content | 0% |
| Removes | Mold, Mildew, Algae |
| Weight | 9.0 LB |
| EAN or UPC | 618818424019 |

