- Krud Kutter® Ultra Power Specialty Adhesive Remover
- Removes Adhesive, Caulk, Foam, Mastic, Silicone, Tar
| Acidity (pH) | 3.5 |
| Mixing Ratio | Ready to Use |
| VOC Content | 30 % |
| Type of Cleaner | Adhesive Remover |
| Brand. | Krud Kutter® |
| Color | Clear Orange |
| Container Size | 8 oz |
| Flash Point | 200 °F |
| Type | Remover |
| Container Type | Fliptop Bottle |
| Weight | 0.66 LB |
| EAN or UPC | 618818160085 |

