- High Performance Type
- 15 oz Container Size
- Aluminum Color
- Gloss Finish
description
- Add an attractive heat-resistant finish with Rust-Oleum High Performance V2100 System High Heat Coating Spray. This direct-to-metal formula provides the best-possible protection against corrosion and heat and delivers long-lasting durability.
features
- Withstands temperatures up to 1000° F (537° C)
- Tough, professional finish—superior resistance to chipping, cracking and peeling
- High-output tip covers 50% faster, enamel dries 20% faster than other brands
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Finish | Gloss |
| Color Group | Aluminum, Silver |
| Container Size | 15 oz |
| Low VOC | No |
| Dry Time | 20% Faster |
| Container Type | Aerosol |
| Application Method | Spray |
| Net Fill | 15 oz |
| Temperature Rating [Max] | 1000 °F |
| Type | High Performance, Spray |
| Color | High Heat Aluminum |
| Origin | Alkyd Enamel Paints |
| Weight | 0.937 LB |
| EAN or UPC | 20066211691 |
-
No Air Shipping


