- High Performance Type
- 20 oz Container Size
- Gloss Finish
description
- Touch up galvanized surfaces with Rust-Oleum High Performance V2100 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.
features
- Use to touch-up/repair galvanized ducts, storage tanks, etc. in moderate to severe environments
- Dries fast—20 minutes to the touch
- withstands heat to 200° F
- Performance offset to Federal Specifications DOD-P-21035A
- MIL-P-26915C
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Temperature Rating [Max] | 200 °F |
| Net Fill | 15 oz |
| Dry Time | 20 mins |
| Color Group | Aluminum, Silver |
| Low VOC | No |
| Finish | Gloss |
| Color | Aluminum |
| Container Type | Aerosol |
| Recoat Time | Anytime |
| Container Size | 20 oz |
| Origin | Primers |
| Type | High Performance |
| Weight | 1.25 LB |
| EAN or UPC | 20066001162 |
-
No Air Shipping


