- High Performance Type
- Enamel Resin Type
- 15 oz Container Size
- Gray Color
- Gloss Finish
description
- The ultimate spray paint for industrial applications is Rust-Oleum High Performance V2100 System Rust Preventative Spray. This advanced formula provides the best-possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability.
features
- Tough, professional finish—superior resistance to chipping, cracking and peeling
- High-output tip covers 50% faster
- dries in only 20 minutes to touch
- Withstands heat to 200°F
- Most colors match the 7400 or V7400 System for convenient touch-ups
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Low VOC | No |
| Origin | Alkyd Enamel Paints |
| Finish | Gloss |
| Container Type | Aerosol |
| Type | High Performance, Spray |
| Resin Type | Enamel |
| Application Method | Spray |
| Dry Time | 20 mins |
| Color | Dark Machine Gray |
| Temperature Rating [Max] | 200 °F |
| Net Fill | 15 oz |
| Container Size | 15 oz |
| Color Group | Gray |
| Weight | 0.937 LB |
| EAN or UPC | 20066001322 |
| NSN Number | 6510-01-250-3462 |
-
No Air Shipping


