- Flourescent Green Gloss, High Performance® V2300 System, Inverted Marking Paint Aerosol
| Container Type | Spray, Aerosol |
| Dry Time | 5 min |
| Color | Fluorescent Green |
| Origin | Inverted Marking Paints |
| Durability | Long Lasting |
| Finish | Flat |
| Dry Heat Resistance | 200°F (93°C) |
| Color Group | Green |
| Nozzle Spray Pattern | Inverted Spray |
| Container Size | 20 oz |
| Weight | 0.937 LB |
| EAN or UPC | 20066233396 |
-
No Air Shipping


