- High-Visibilty Yellow Gloss, High Performance® V2300 System, Inverted Marking Paint Aerosol
description
- Create extra-bold markings with Rust-Oleum High Performance V2300 System Inverted Marking Paint Spray. This solvent-based paint sprays on thick and wide for best possible visibility and durability on dirt, grass, concrete, etc.
features
- Creates 2 to 3" wide marks
- Resists early fading and chalking
- Dries in under 5 minutes
- Guaranteed not to clog
- convenient spray-through cap
- Meets USDA requirements for incidental food contact
| Net Fill | 15 oz |
| Container Type | Aerosol |
| Color | Hi-Visibility Yellow |
| Origin | Inverted Marking Paints |
| Flash Point | <0 °F |
| Finish | Flat |
| Container Size | 20 oz |
| Weight | 0.937 LB |
| EAN or UPC | 20066003456 |
-
No Air Shipping


