There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Create extra-bold markings with Rust-Oleum High Performance V2300 System Inverted Marking Paint Spray. This solvent-based paint sprays on thick and wide for best possible visibility and durability on dirt, grass, concrete, etc.
features
Creates 2 to 3" wide marks
Resists early fading and chalking
Dries in under 5 minutes
Guaranteed not to clog
convenient spray-through cap
Meets USDA requirements for incidental food contact
Container Type
Aerosol
Color Group
Orange
Flash Point
<0 °F
Origin
Inverted Marking Paints
Finish
Gloss
Color
Fluorescent Orange
Container Size
20 oz
Net Fill
15 oz
Weight
0.937 LB
EAN or UPC
20066003500
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back