- High Performance Type
- Solvent Base Type
- 15 oz Container Size
- Fluorescent Red-Orange Color
- Gloss Finish
description
- Create extra-bold markings with Rust-Oleum High Performance V2300 System Inverted Marking Paint Spray. This solvent-based paint sprays on thick and wide for best-possible visibility and durability on dirt, grass, concrete, etc.
features
- Creates 2-3"-wide marks
- Resists early fading and chalking
- Dries in under 5 minutes
- Guaranteed not to clog
- convenient spray-through cap
- Meets USDA requirements for incidental food contact
| Dry Time | 5 mins |
| Type | High Performance, Marking |
| Net Fill | 15 oz |
| Flash Point | <0 °F |
| Application Method | Spray |
| Container Size | 15 oz |
| Color | Fluorescent Red-Orange |
| Finish | Gloss |
| Origin | Inverted Marking Paints |
| Container Type | Aerosol |
| Base Type | Solvent |
| Color Group | Red/Orange |
| Weight | 0.937 LB |
| EAN or UPC | 20066003517 |
-
No Air Shipping


