Rust-Oleum
V2363838
High Performance® V2300 System, Inverted Marking Paint Aerosol
Item #102071458
-
No Air Shipping
- Safety Red Gloss, High Performance® V2300 System, Inverted Marking Paint Aerosol
features
- Aerosol Marking Paint, Chalk, and Applicators
- High Performance Inverted Marking Paint (V2300 System
- Premium paint withstands higher-traffic applications
- Inverted aerosol, marking wand, marking pistol or marking wheel
- Hazardous Material
- California Proposition 65 Warning: This product contains a product known to the State of California to cause cancer
- Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm
- Dry time tack free less than five minutes
- Dry time 1 to 2 hours
- Dry time recoat 2 to 5 hours
- Application temperature above 32 °F
- Application method marking wand, for pavement, gravel, grass
- Exposure conditions mild to moderate
- VOC and MIR compliant
- For Use With Rust-Oleum 2393000 or Rust-Oleum 210188
| Container Size | 20 oz |
| Color | Safety Red |
| Flash Point | <0 °F |
| Origin | Inverted Marking Paints |
| Container Type | Aerosol |
| Finish | Gloss |
| Net Fill | 15 oz |
| Color Group | Red |
| Weight | 0.937 LB |
| EAN or UPC | 20066003487 |
-
No Air Shipping

