- White High Performance® V2300 System, Inverted Marking Paint Aerosol
features
- High Performance Inverted Marking Paint has a high output spray tip for bold, easy to see markings. It is ideal for utility locating, surveying, construction sites, excavation sites, landscaping and athletic fields. Use with the Rust-Oleum marking wand #2
| Finish | Gloss |
| Container Type | Aerosol |
| Origin | Inverted Marking Paints |
| Color | White |
| Flash Point | <0 °F |
| Color Group | White |
| Net Fill | 15 oz |
| Container Size | 20 oz |
| Weight | 0.937 LB |
| EAN or UPC | 20066003494 |
-
No Air Shipping


