- Overall Primer
- 10 oz Container Size
- Sandable Gray Color
- Flat Finish
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Dry Time | 1 hr |
| Use With | Overall Enamel Aerosol |
| Origin | Acrylic Enamel Paints |
| Color Group | Gray, Primer |
| Low VOC | No |
| Net Fill | 10 oz |
| Finish | Flat |
| Container Type | Aerosol |
| Container Size | 10 oz |
| Color | Sandable Gray |
| Weight | 0.625 LB |
| EAN or UPC | 20066240196 |
-
No Air Shipping


