- 10 oz, Aerosol Can
- Flat Black
- for Marking, Color coding, and applications where durability and long term quality are not required
- Fast Dry
- Enamel Paint
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Dry Time | 1 hr |
| Color | Black |
| Net Fill | 10 oz |
| Origin | Acrylic Enamel Paints |
| Container Size | 10 oz |
| Color Group | Black |
| Low VOC | No |
| Finish | Flat |
| Container Type | Spray, Aerosol |
| Weight | 0.625 LB |
| EAN or UPC | 20066240493 |
-
No Air Shipping


