Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rust-OleumV2404830V

V2404830V

SUPERSEDED TO RUST_387389, MTRL - 120992431
Item #118954573
  • Overall Type
  • 10 oz Container Size
  • Black Color
  • Flat Finish
Rust-OleumV2404830V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Overall Type
  • 10 oz Container Size
  • Black Color
  • Flat Finish

features

  • Fast drying
  • For indoor or outdoor use
  • For marking, color coding and where low cost and fast dry time are required
Finish Flat
Color Black
Container Size 10 oz
Container Type Aerosol
Weight 0.9 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison