- Overall Type
- 10 oz Container Size
- White Color
- Flat Finish
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Type | Overall, Spray |
| Container Type | Aerosol |
| Color Group | White |
| Low VOC | No |
| Origin | Acrylic Enamel Paints |
| Dry Time | 1 hr |
| Application Method | Spray |
| Color | White |
| Finish | Flat |
| Container Size | 10 oz |
| Net Fill | 10 oz |
| Weight | 0.97 LB |
| EAN or UPC | 20066240585 |
-
No Air Shipping


