- Overall Type
- 10 oz Container Size
- Red Color
- Gloss Finish
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Low VOC | Yes |
| Application Method | Spray |
| Dry Time | 1 hr |
| Color | Red |
| Container Size | 10 oz |
| Color Group | Red |
| Net Fill | 10 oz |
| Container Type | Aerosol |
| Type | Overall, Spray |
| Finish | Gloss |
| Weight | 0.625 LB |
| EAN or UPC | 20066240790 |
-
No Air Shipping


