- Overall Type
- 10 oz Container Size
- Yellow Color
- Gloss Finish
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Color Group | Yellow |
| Color | Yellow |
| Type | Overall, Spray |
| Application Method | Spray |
| Applicable Materials | Most Metals, Wood, Concrete, Masonry |
| Container Type | Aerosol |
| Container Size | 10 oz |
| Dry Time | 1 hr |
| Finish | Gloss |
| Packing Type | Aerosol |
| Net Fill | 10 oz |
| Weight | 0.625 LB |
| EAN or UPC | 20066240998 |
-
No Air Shipping


