- Krud Kutter® Vehicle & Boat Pressure Washer Concentrate
- Effective Cleaner For Use On All Vehicles
- Removes Road Film, Dirt, Grime, And Algae/Mildew Stains Without Scrubbing
- Biodegradable
| VOC Content | 0% |
| Container Type | Bottle |
| Brand. | Krud Kutter® |
| Container Size | 1 gal |
| Color | Dark Red |
| Removes | Dirt, Grime, Road Film, Algae/Mildew Stains |
| Acidity (pH) | 7 |
| Biodegradable | Yes |
| Type | Concentrate |
| Mixing Ratio | 1:10 |
| Type of Cleaner | Automotive Use |
| Flammability | Nonflammable |
| Weight | 9.0 LB |
| EAN or UPC | 618818641003 |

