Rust-Oleum
W0102402
High Performance® W9200 System, Potable Water Coating Thinner
Item #100912179
-
No Air Shipping
- 1 gal can
- Thinner
- For High Performance® W9200 System Potable Water Coating
features
- Two-component, polyamine-converted epoxy specifically for potable water tanks
- Self-priming, high-build coating (up to 8 mils/200µ DFT) in one coat
compliances
- 0
| Color | Clear |
| Type | Thinner |
| Container Type | Can |
| Origin | Epoxy Paints and Activators |
| Low VOC | No |
| Container Size | 1 gal |
| Weight | 8.11 LB |
| EAN or UPC | 20066010294 |
-
No Air Shipping

