Rust-Oleum
W9202300
High Performance® W9200 System, Potable Water Coating Activator
Item #100912462
-
No Air Shipping
- 1 gal Can
- Used with High Performance® W9200 System Potable Water Coating
- Used Specifally for potable water tanks
features
- Two-component, polyamine-converted epoxy specifically for potable water tanks
- Self-priming, high-build coating (up to 8 mils/200µ DFT) in one coat
compliances
- 0
| Use With | W9200 System Potable Water Coating |
| Color | Clear |
| Activator Type | Standard |
| Container Size | 1 gal |
| Type | Activator |
| Origin | Epoxy Paints and Activators |
| Dry Time | 24 hr |
| Container Type | Can |
| Low VOC | No |
| Weight | 54.0 LB |
| EAN or UPC | 20066920203 |
-
No Air Shipping

