- Krud Kutter® Window Wash
- Just Spray And Rinse
- Cleans Windows Without Scrubbing, Even Through Screens
- No Streaks
- No Spots
| Brand. | Krud Kutter® |
| Container Size | 32 oz |
| Type of Cleaner | Concentrated |
| Flammability | Nonflammable |
| Removes | Dirt And Grime |
| Container Type | Bottle w/ Hose Connector |
| Biodegradable | Yes |
| Chemical Compound | Water-Base |
| Mixing Ratio | Ready to Use |
| VOC Content | 0% |
| Type | Concentrate |
| Color | Clear |
| Acidity (pH) | 12.2 |
| Weight | 2.33 LB |
| EAN or UPC | 618818850320 |

