- 12 fl oz Container Size
- Bottle Container Type
| Color | Brown |
| Vapor Pressure | <1 mmHg |
| Physical State | Liquid |
| Container Type | Bottle |
| Boiling Point | >302 ⁰F |
| Vapor Density | >1 |
| Specific Gravity | 1.1000000000000001 |
| Evaporation Rate | >0.1 |
| Shelf Life | 2 Years |
| Viscosity | 150 - 225 cSt @ 104 °F |
| Odor | Characteristic |
| Container Size | 12 fl oz |
| Weight | 7.0 LB |
| EAN or UPC | 753769690165 |

