- 1 gal Container Size
| Color | Clear, Pale Yellow |
| Specific Gravity | 1.02 |
| Vapor Density | >1 |
| Boiling Point | 180 ⁰F |
| Physical State | Liquid |
| Evaporation Rate | <1 |
| Shelf Life | 1 Year |
| Odor | Mild |
| Container Size | 1 gal |
| Weight | 36.0 LB |
| EAN or UPC | 753769760127 |
| Color | Clear, Pale Yellow |
| Specific Gravity | 1.02 |
| Vapor Density | >1 |
| Boiling Point | 180 ⁰F |
| Physical State | Liquid |
| Evaporation Rate | <1 |
| Shelf Life | 1 Year |
| Odor | Mild |
| Container Size | 1 gal |
| Weight | 36.0 LB |
| EAN or UPC | 753769760127 |