- 55 gal Container Size
- Drum Container Type
| Container Type | Drum |
| Boiling Point | 180 ⁰F |
| Color | Clear, Pale Yellow |
| Container Size | 55 gal |
| Evaporation Rate | <1 |
| Odor | Mild |
| Physical State | Liquid |
| Vapor Density | >1 |
| Shelf Life | 1 Year |
| Specific Gravity | 1.02 |
| Weight | 505.0 LB |
| EAN or UPC | 753769765528 |

