- 5 gal Container Size
| Container Size | 5 gal |
| Physical State | Golden Yellow to Light Brown |
| Density | 8.2 lbs/gal |
| Water Solubility | Soluble |
| pH Value | 10 |
| Shelf Life | 1 Year |
| Specific Gravity | 0.98 |
| Class | Water-Soluble Oil |
| Flashpoint | > 200 ⁰F |
| Mineral Oil | 53.5% |
| Weight | 44.0 LB |
| EAN or UPC | 753769844056 |

