- 5 gal Container Size
- Pail Container Type
| Odor | Characteristic |
| Color | Amber |
| Specific Gravity | 1.05 |
| Shelf Life | 1 Year |
| Container Type | Pail |
| Container Size | 5 gal |
| Physical State | Liquid |
| Weight | 44.0 LB |
| Odor | Characteristic |
| Color | Amber |
| Specific Gravity | 1.05 |
| Shelf Life | 1 Year |
| Container Type | Pail |
| Container Size | 5 gal |
| Physical State | Liquid |
| Weight | 44.0 LB |