- 55 gal Container Size
- Drum Container Type
| Container Type | Drum |
| Color | Amber |
| Physical State | Liquid |
| Container Size | 55 gal |
| Odor | Characteristic |
| Shelf Life | 1 Year |
| Specific Gravity | 1.05 |
| Weight | 485.0 LB |
| Container Type | Drum |
| Color | Amber |
| Physical State | Liquid |
| Container Size | 55 gal |
| Odor | Characteristic |
| Shelf Life | 1 Year |
| Specific Gravity | 1.05 |
| Weight | 485.0 LB |