- 54 Series Heavy-Duty Kingpin Caster
- Swivel Type
- 10" Wheel Dia.
- 3" Tread
- Swivel Lock
| Rig Finish | Zinc Plated |
| Tread Width | 3 in |
| Top Plate Size | 7 1/4 x 5 1/4 |
| Caster Load Capacity | 3000 lb |
| Overall Height | 11.5 in |
| Caster Type | Swivel |
| Bolt Hole Pattern | 3 3/8 x 5 1/4 |
| Wheel Bearing Type | Roller |
| Wheel Material | Cast Iron |
| Weight | 0.0 LB |

