Skip to content Skip to navigation menu
Saf-T-Cart339-401-14FW

339-401-14FW

400 Series Carts
Item #101562356
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter
Saf-T-Cart339-401-14FW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter

features

  • Has a fire-resistance rating of at least 1/2 hour
  • The barrier shall interrupt all lines of sight between cylinders
Wheel Type Semi-Pneumatic
Wheel Diameter 14 in
Cylinder Diam 24 in [Max]
Weight 119.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison