Skip to content Skip to navigation menu
Saf-T-Cart339-403-20

339-403-20

400 Series Carts
Item #101562355
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter
Saf-T-Cart339-403-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter

features

  • Feature Saf-T-Cart's exclusive uniframe design
  • These carts are constructed of tubular frame with a floor plate and a tool tray
  • Perma-Clams are a optional feature on this series
  • Will accommodate a large oxygen and large acetylene
Cylinder Diam 24 in [Max]
Wheel Diameter 20 in
Wheel Type Steel
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison