Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Saf-T-Cart339-403-24

339-403-24

400 Series Carts
Item #104837413
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter
Saf-T-Cart339-403-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 400 Series Carts
  • 24" [Max] Cylinder Diameter

features

  • Feature Saf-T-Cart's exclusive uniframe design
  • These carts are constructed of tubular frame with a floor plate and a tool tray
  • Perma-Clams are a optional feature on this series
  • Will accommodate a large oxygen and large acetylene
Cylinder Diam 24 in [Max]
Wheel Diameter 24 in
Wheel Type Steel
Weight 47.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison