- 400 Series Carts
- 26" [Max] Cylinder Diameter
features
- Will accommodate a large oxygen and a 100 lb propane or 115 lb MAPP
- Feature Saf-T-Cart's exclusive uniframe design
- These carts are constructed of tubular frame with a floor plate and a tool tray
- Perma-Clams are a optional feature on this series
| Wheel Diameter | 20 in |
| Cylinder Diam | 26 in [Max] |
| Wheel Type | Steel |
| Weight | 0.0 LB |

