- 500 Series Carts
- 24" [Max] Cylinder Diameter
features
- Designed for heavy-duty construction projects
- FW is available with and without lifting eye
| Wheel Type | Steel |
| Cylinder Diam | 24 in [Max] |
| Wheel Diameter | 20 in |
| Weight | 75.0 LB |
| Wheel Type | Steel |
| Cylinder Diam | 24 in [Max] |
| Wheel Diameter | 20 in |
| Weight | 75.0 LB |