- 550 Series Carts
- 24" [Max] Cylinder Diameter
features
- Has two perma-clamps and a lifting eye
- Has a fire-resistance rating of at least 1/2 hour
- The barrier shall interrupt all lines of sight between cylinders
| Wheel Type | Pneumatic |
| Cylinder Diam | 24 in [Max] |
| Wheel Diameter | 16 in |
| Load Capacity | 1000 lbs |
| Weight | 138.0 LB |

