- 550 Series Carts
- 24" [Max] Cylinder Diameter
features
- Has two perma-clamps and a lifting eye
- Accommodates the variable wheel sizes
| Wheel Type | Pneumatic |
| Cylinder Diam | 24 in [Max] |
| Wheel Diameter | 5.30 in |
| Load Capacity | 1000 lbs |
| Weight | 1.3 LB |
| Wheel Type | Pneumatic |
| Cylinder Diam | 24 in [Max] |
| Wheel Diameter | 5.30 in |
| Load Capacity | 1000 lbs |
| Weight | 1.3 LB |