- 700 Series Carts
- U-Handle
- Semi-Pneumatic Tires
features
- Heavy-duty hand trucks constructed of tubing with floor plate
| Platform Depth | 9 1/2 in |
| Platform Material | Steel |
| Handle Type | U-Handle |
| Wheel Type | Semi-Pneumatic |
| Material | Steel |
| Color | Green |
| Load Capacity [Max] | 500 lbs |
| Platform Width | 14 in |
| Weight | 0.25 LB |

