- 750 Series Carts
- 19" [Max] Cylinder Diameter
features
- Perfect for cylinder delivery
- Heavy-duty hand trucks constructed of a tubing with a floor plate
| Load Capacity | 500 lbs |
| Wheel Diameter | 10 in |
| Cylinder Diam | 19 in [Max] |
| Wheel Type | Semi-Pneumatic |
| Weight | 145.0 LB |

