- 800 Series Carts
- 16" [Max] Cylinder Diameter
features
- Light duty cart designed to carry small oxygen and acetylene cylinders
- Comes standard with a lower band for attaching smaller cylinders securely using Saf-T-Cart’s unique cylinder-retaining clamp
- Rolls flat free on 6" steel-hubbed semipneumatic wheels, complete with ball bearings
| Wheel Diameter | 6 in |
| Wheel Type | Semi-Pneumatic |
| Oxygen Cylinder (Max) | 80 ft3 |
| Height | 42 in |
| Base Plate | 8 x 16 in |
| Acetylene Cylinder (Max) | 75 ft3 |
| Width | 22 in |
| Cylinder Diam | 16 in [Max] |
| Weight | 20.0 LB |

