- 800 Series Carts
- 20" [Max] Cylinder Diameter
features
- Carries medium sized oxygen and acetylene cylinders
- Utilizes a steel cylinder retaining clamp to secure its load
- Rolls on twin 10" x 2.75" semipneumatic wheels
- Keeps operation up and running flat free, eliminating expensive downtime
| Wheel Diameter | 10 in |
| Base Plate | 10 x 19 in |
| Wheel Type | Semi-Pneumatic |
| Acetylene Cylinder (Max) | 130 ft3 |
| Height | 45 in |
| Cylinder Diam | 19 in [Max] |
| Oxygen Cylinder (Max) | 250 ft3 |
| Width | 27 in |
| Weight | 35.0 LB |

