- 800 Series Carts
- 20" [Max] Cylinder Diameter
features
- Carries medium-sized oxygen and acetylene cylinders, using a steel cylinder retaining clamp to secure its load
- Rolls smoothly on 8" semipneumatic, steel-hubbed wheels, keeping you flat free
| Cylinder Diam | 19 in [Max] |
| Base Plate | 10 x 19 in |
| Height | 45 in |
| Oxygen Cylinder (Max) | 250 ft3 |
| Wheel Diameter | 8 in |
| Width | 25 in |
| Wheel Type | Semi-Pneumatic |
| Acetylene Cylinder (Max) | 130 ft3 |
| Weight | 29.0 LB |

