- 800 Series Carts
- 20" [Max] Cylinder Diameter
features
- Designed to work on rougher terrain than the rest of the medium to small 800 series carts
- Carries medium sized oxygen and acetylene cylinders
- Utilizes a steel cylinder retaining clamp to secure its load
- Rolls smoothly on two 10" pneumatic wheels with no-flat additive, guaranteeing smooth travel over rough terrain
| Cylinder Diam | 19 in [Max] |
| Height | 45 in |
| Base Plate | 10 x 19 in |
| Wheel Diameter | 10 in |
| Wheel Type | Pneumatic |
| Acetylene Cylinder (Max) | 130 ft3 |
| Width | 30 in |
| Oxygen Cylinder (Max) | 125 to 250 ft3 |
| Weight | 33.0 LB |

