- 800 Series Carts
- 20" [Max] Cylinder Diameter
features
- Designed for light-duty
- Carries medium oxygen and acetylene cylinders, securing its load with a steel cylinder retaining clamp
- Rolls on two 10" polyolefin wheels, keeping you up and running, flat free
| Base Plate | 10 x 19 in |
| Oxygen Cylinder (Max) | 125 to 250 ft3 |
| Height | 45 in |
| Wheel Diameter | 10 in |
| Width | 27 in |
| Wheel Type | Polyolefin |
| Cylinder Diam | 19 in [Max] |
| Acetylene Cylinder (Max) | 130 ft3 |
| Weight | 29.0 LB |

