- 800 Series Carts
- 21" [Max] Cylinder Diameter
features
- Designed to carry a large oxygen and a medium acetylene cylinder
- Rolls on two 14" semipneumatic wheels, keeping you running flat free
- Uses a safety chain to secure its load
| Base Plate | 12 x 21 in |
| Height | 42 in |
| Acetylene Cylinder (Max) | 130 ft3 |
| Wheel Type | Semi-Pneumatic |
| Width | 27 in |
| Oxygen Cylinder (Max) | 125 to 300 ft3 |
| Cylinder Diam | 20 in [Max] |
| Wheel Diameter | 14 in |
| Weight | 44.0 LB |

