- 800 Series Carts
- 21" [Max] Cylinder Diameter
features
- Designed for rough terrain
- Carries a large oxygen and a medium acetylene cylinder easily and efficiently
- Large 10" pneumatic tires roll over rough terrain with ease, making it suitable for construction sites or anywhere the terrain is suspect
| Oxygen Cylinder (Max) | 125 to 300 ft3 |
| Acetylene Cylinder (Max) | 130 ft3 |
| Width | 21 in |
| Wheel Diameter | 10 in |
| Cylinder Diam | 21 in [Max] |
| Wheel Type | Pneumatic |
| Base Plate | 12 x 21 in |
| Height | 42 in |
| Weight | 44.0 LB |

