- 800 Series Carts
- 21" [Max] Cylinder Diameter
features
- Featuring 20" steel wheels, keeps you running flat-free
- Carries a large oxygen and a medium acetylene cylinder easily and efficiently
- Large steel wheels provide an excellent pivot point for controlling large loads
| Wheel Type | Steel |
| Acetylene Cylinder (Max) | 130 ft3 |
| Width | 31 in |
| Cylinder Diam | 20 in [Max] |
| Oxygen Cylinder (Max) | 125 to 300 ft3 |
| Base Plate | 12 x 21 in |
| Wheel Diameter | 20 in |
| Height | 42 in |
| Weight | 64.0 LB |

