- 800 Series Carts
- 21" [Max] Cylinder Diameter
features
- Features 24" steel wheels to provide an easy pivot point
- Carries a large oxygen and a medium acetylene cylinder easily and efficiently
| Cylinder Diam | 20 in [Max] |
| Base Plate | 12 x 21 in |
| Height | 42 in |
| Width | 31 in |
| Acetylene Cylinder (Max) | 130 ft3 |
| Wheel Type | Steel |
| Oxygen Cylinder (Max) | 125 to 300 ft3 |
| Wheel Diameter | 24 in |
| Weight | 66.0 LB |

